This product requires certification to purchase.

23 x 23 in. Floor Mount Single Utility Service Sink White

Florestone

23 x 23 in. Floor Mount Single Utility Service Sink White

  • Fast #
  • Part #FFM1UD
  • Item #89635
  • Manufacturer Part #FM-1 UD
4.2 out of 5 Customer Rating
Brand image
Florestone

23 x 23 in. Floor Mount Single Utility Service Sink White

  • Fast #
  • Part #FFM1UD
  • Item #89635
  • Manufacturer Part #FM-1 UD
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes 4 heavy duty legs, leg hardware, and drain plugs
  • Sink is resistant to fading and abrasion
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Length:
23-1/8 in
Sink Bowl Size:
23-1/8 in x 22-3/8 in x 14-1/4 in
Sink Installation Type:
Floor Mount
Sink Material:
Plastic
Sink Size Range:
20 in - 25.99 in
UPC:
671024106506
Width:
22-3/8 in