This product requires certification to purchase.

24 x 24 in. Mop Basin in Stainless Steel

You last purchased this on
 
Florestone

24 x 24 in. Mop Basin in Stainless Steel

  • Fast #
  • Part #F96242412
  • Item #2153366
  • Manufacturer Part #96-24X24X12
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Florestone

24 x 24 in. Mop Basin in Stainless Steel

  • Fast #
  • Part #F96242412
  • Item #2153366
  • Manufacturer Part #96-24X24X12
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Mop Sinks
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Material:
Terrazzo, Portland Cement, Marble
Sink Installation Type:
Corner Mount
Sink Size, Overall:
24 in x 24 in