24 x 24 x 12 in. Terrazzo Mop Basin
24 x 24 x 12 in. Terrazzo Mop Basin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Features stainless steel protective cap on all 4 sides
- Drain receptor reinforced with 16 gauge wire
- Polished and grouted to eliminating air pockets
- Resistant to stains and moisture
Specifications
- ADA Compliant:
- No
- Material:
- Terrazzo
- Sink Bowl Size:
- 24 in x 24 in x 12 in
- Sink Size, Overall:
- 24 in x 24 in