This product requires certification to purchase.

3-Pack Wall Mount Single Utility Sink in White

You last purchased this on
 
Florestone

3-Pack Wall Mount Single Utility Sink in White

  • Fast #
  • Part #FWM3
  • Item #1147184
  • Manufacturer Part #WM-3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Florestone

3-Pack Wall Mount Single Utility Sink in White

  • Fast #
  • Part #FWM3
  • Item #1147184
  • Manufacturer Part #WM-3
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sink is resistant to fading and abrasion
  • Includes: wall mounting bracket and hardware, and drain plugs with hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Sink Bowl Size:
23-1/8 in x 22-3/8 in x 14-1/4 in
Sink Installation Type:
Floor Mount
Sink Material:
Plastic