This product requires certification to purchase.

36 x 24 in. Mop Basin in White

You last purchased this on
 
Florestone

36 x 24 in. Mop Basin in White

Brand image
You last purchased this on
 
Florestone

36 x 24 in. Mop Basin in White

  • Fast #
  • Part #FMSR36243
  • Item #103786
  • Manufacturer Part #MSR-3624-3
4.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Molded one-piece construction for light weight and easy handling
  • Supplied with Wedge-Lok™ seal, integral drain and chrome strainer
  • No-caulked connection to ABS pipe
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Terrazzo
Sink Installation Type:
Floor Mount
Sink Size, Overall:
36 in x 24 in


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing