This product requires certification to purchase.

36 x 24 in. Mop Basin in White

You last purchased this on
 
Florestone

36 x 24 in. Mop Basin in White

  • Fast #
  • Part #F91362412
  • Item #2023519
  • Manufacturer Part #91 36X24X12
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Florestone

36 x 24 in. Mop Basin in White

  • Fast #
  • Part #F91362412
  • Item #2023519
  • Manufacturer Part #91 36X24X12
4.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Cement, Stainless Steel
Sink Installation Type:
Floor Mount
Sink Size, Overall:
36 in x 24 in