36 x 35 x 73 in. Alcove Shower Unit in White
36 x 35 x 73 in. Alcove Shower Unit in White
Product Details
Product Details
- Slip resistant floor
- Supplied with 2" PNC non-caulk drain
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Material:
- Fiberglass
- Overall Height:
- 73 in
- Overall Length:
- 36 in
- Overall Width:
- 35 in
- Shower Base Shape:
- Square