40 x 39 x 78 in. Alcove Shower Unit in White
40 x 39 x 78 in. Alcove Shower Unit in White
Product Details
Product Details
- Special Needs Showers
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1, ANSI Z124.2
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Material:
- Fiberglass
- Number of Pieces:
- 1 Piece
- Overall Height:
- 78 in
- Overall Length:
- 42 in
- Overall Width:
- 37-3/4 in
- UL Listed:
- No