This product requires certification to purchase.

60 in. x 32 in. Shower Base with Right Drain in White

You last purchased this on
 
Florestone

60 in. x 32 in. Shower Base with Right Drain in White

  • Fast #
  • Part #F3260FRHWH
  • Item #4393790
  • Manufacturer Part #3260F RH WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Florestone

60 in. x 32 in. Shower Base with Right Drain in White

  • Fast #
  • Part #F3260FRHWH
  • Item #4393790
  • Manufacturer Part #3260F RH WH
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • RTM End Drain
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Height:
4-1/2 in
IAPMO Listed:
Yes
Length:
60 in
Material:
Composite, Resin, Fiberglass
Shower Base Shape:
Rectangle
Threshold Height:
4-1/2 in
Width:
32 in