60 in. Rectangle Shower Base in White
60 in. Rectangle Shower Base in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 4-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 60 in
- Material:
- Fiberglass
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4-1/2 in
- Width:
- 30 in