60 in. x 31-1/2 in. Tub & Shower Unit in White with Left Drain
60 in. x 31-1/2 in. Tub & Shower Unit in White with Left Drain
Product Details
Product Details
- Slip resistant floor
- Unit supplied with laminated floor for extra rigidity
- Acrylic towel bar
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15 in
- Drain Location:
- Left
- Material:
- Fiberglass
- Number of Pieces:
- 1 Piece
- Overall Height:
- 74 in
- Overall Length:
- 60 in
- Overall Width:
- 31-1/2 in