This product requires certification to purchase.

60 x 36 in. Shower Base Center Drain in White

You last purchased this on
 
Florestone

60 x 36 in. Shower Base Center Drain in White

  • Fast #
  • Part #F1366011
  • Item #9804353
  • Manufacturer Part #1366011
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Florestone

60 x 36 in. Shower Base Center Drain in White

  • Fast #
  • Part #F1366011
  • Item #9804353
  • Manufacturer Part #1366011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Molded compound
  • Will not mold or mildew, no grout to clean
  • Textured, slip-resistant surface
  • Low 3 inch threshold
  • No surface coating to chip or crack
  • Available in white only
  • Limited lifetime - residential
  • Limited 5-year - commercial
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Drain Opening:
3 in
Height:
4 in
Installation Type:
Alcove
Length:
60 in
Shower Base Shape:
Rectangle
Threshold Height:
3 in
Width:
36 in