This product requires certification to purchase.

62 x 30 x 80 in. Alcove Shower Unit in White

You last purchased this on
 
Florestone

62 x 30 x 80 in. Alcove Shower Unit in White

  • Fast #
  • Part #F3562HRHWH
  • Item #3600144
  • Manufacturer Part #35-62H-RH
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Florestone

62 x 30 x 80 in. Alcove Shower Unit in White

  • Fast #
  • Part #F3562HRHWH
  • Item #3600144
  • Manufacturer Part #35-62H-RH
3.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Unit includes stainless steel curtain rod, Symmons® pressure mixing valve, Moen® hand-held shower head with hose, grab bars, and recessed soap dish
  • Right hand folding wheelchair transfer seat
  • Drain is also included
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
IAPMO Listed:
Yes
Installation Type:
Alcove
Material:
Fiberglass
Overall Height:
80 in
Overall Length:
62 in
Overall Width:
30 in
Shower Base Shape:
Rectangle