Cement and Stainless Steel Mop Receptor
Cement and Stainless Steel Mop Receptor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Mop Sinks
Specifications
- ADA Compliant:
- No
- Material:
- Terrazzo, Portland Cement, Marble
- Sink Installation Type:
- Corner Mount
- Sink Size, Overall:
- 24 in x 24 in