Drop Front Mop Receptor in White
Drop Front Mop Receptor in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Cement, Stainless Steel
- Sink Size, Overall:
- 24 in x 24 in x 12 in