Drop-In Utility Sink
Drop-In Utility Sink
Frequently Purchased Together
Product Details
Product Details
- Sink is resistant to fading and abrasion
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Sink Bowl Size:
- 17 in x 20 in x 10-3/4 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Plastic