Drop-In Utility Sink in White
Drop-In Utility Sink in White
Frequently Purchased Together
Product Details
Product Details
- Self Rimming Utility Sink
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Sink Bowl Size:
- 25 in x 22 in x 14 in
- Sink Installation Type:
- Floor Mount