Product Details
Product Details
- One piece, single threshold model for recessed installation
- Features 1" flange on three remaining sides
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Length:
- 60 in
- Material:
- Fiberglass
- Shower Base Shape:
- Rectangle
- Width:
- 30 in