Package Quantity Info:
Each: 1 Case: 3-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes 4 heavy duty legs, leg hardware, and drain plugs
- Sink is resistant to fading and abrasion
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Sink Bowl Size:
- 23-1/8 in x 22-3/8 in x 14-1/4 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Plastic