Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- One single piece with no seams
- Supplied with Wedge-Lok™ seal, integral drain and chrome strainer
- Light-weight and easy to handle
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Terrazzo
- Sink Bowl Size:
- 24 in x 24 in x 10 in
- Sink Installation Type:
- Floor Mount
- Sink Size, Overall:
- 24 in x 24 in