This product requires certification to purchase.

You last purchased this on
 
Florestone

  • Fast #
  • Part #FSR1WHU
  • Item #152480
  • Manufacturer Part #SR-1U
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Florestone

  • Fast #
  • Part #FSR1WHU
  • Item #152480
  • Manufacturer Part #SR-1U
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 16
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sink is resistant to fading and abrasion
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Sink Bowl Size:
25 in x 22 in x 14 in
Sink Installation Type:
Floor Mount