34 in. x 34 in. Shower Base with Center Drain in White
Saflor® 34 in. x 34 in. Shower Base with Center Drain in White
Product Details
Product Details
- One piece, single threshold model for recessed installation
- Features 1" flange on three remaining sides
- Integral drain with Wedge-Lok™ Seal
- HUD/FHA national specification UN-73
Specifications
- ADA Compliant:
- No
- Collection:
- Saflor®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 5-3/4 in
- Length:
- 34 in
- Shower Base Shape:
- Square
- Threshold Height:
- 5-3/4 in
- Width:
- 34 in