36 in. Rectangle Shower Base
Saflor® 36 in. Rectangle Shower Base
Product Details
Product Details
- One piece, single threshold model for recessed installation
- Features 1" flange on three remaining sides
- Integral drain with Wedge-Lok™ Seal
- HUD/FHA national specification UN-73
Specifications
- ADA Compliant:
- No
- Collection:
- Saflor®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Length:
- 36 in
- Material:
- Fiberglass
- Shower Base Shape:
- Rectangle
- Width:
- 34 in