This product requires certification to purchase.

You last purchased this on
 
Florestone

The Edge

  • Fast #
  • Part #F4260FWH
  • Item #2057110
  • Manufacturer Part #4260F WH
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Florestone

The Edge

  • Fast #
  • Part #F4260FWH
  • Item #2057110
  • Manufacturer Part #4260F WH
4.3 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Features extra rigid, slip-resistant floor
  • PNC non-caulk drain included
  • Features 1" flange on 3 remaining sides
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Collection:
The Edge
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
IAPMO Listed:
Yes
Length:
42 in
Material:
Fiberglass
Shower Base Shape:
Rectangle
Width:
60 in