2 in. Wedge Lock Shower Gasket
Wedge-Lok 2 in. Wedge Lock Shower Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Wedge-Lok
- Diameter:
- 2 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- IAPMO Listed:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No