36 x 36 in. Recess Shower Receptor in White
Wedge-Lok® 36 x 36 in. Recess Shower Receptor in White
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.2
- CARB OTC LEED Compliant:
- No
- Collection:
- Wedge-Lok®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 4-3/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Recessed Mount
- Length:
- 36 in
- Shower Base Shape:
- Square
- Threshold Height:
- 4-3/4 in
- UL Listed:
- No
- Width:
- 36 in