4 Tons Two-Stage Heat Pump
Greensource™ SM Series 4 Tons Two-Stage Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 32.4, 33.2
- BTU Cooling Rating:
- 49200 Btu/h
- BTU Heat Rating:
- 56100 Btu/h
- Collection:
- Greensource™ SM Series
- Height:
- 30 in
- Product Type:
- Heat Pump
- Stages:
- Two
- Tonnage:
- 4 Ton
- Watts:
- 15 kW