This product requires certification to purchase.

1 - 1-1/2 in. Mounting Stainless Steel Valve Repair Kit

You last purchased this on
 
Flow-Tek

1 - 1-1/2 in. Mounting Stainless Steel Valve Repair Kit

  • Fast #
  • Part #FEZ008S3C
  • Item #4884887
  • Manufacturer Part #EZ-008S-3C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flow-Tek

1 - 1-1/2 in. Mounting Stainless Steel Valve Repair Kit

  • Fast #
  • Part #FEZ008S3C
  • Item #4884887
  • Manufacturer Part #EZ-008S-3C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
F15 and F30 Flanged Series Ball Valves
End Connection 1:
NPS
End Connection 2:
NPS
End Connections:
NPS
FM Approved:
No
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Mounting Kit
UL Listed:
No
Valve Size:
1 in - 1-1/2 in