Pneumatic Aluminum and Stainless Steel Actuator
Pneumatic Aluminum and Stainless Steel Actuator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Actuator Type:
- Pneumatic Spring Return
- Material:
- Aluminum, Stainless Steel
- Pressure - Maximum:
- 140 psi
- UL Listed:
- No