This product requires certification to purchase.

3/4 in. Stainless Steel Standard Port Threaded 2000# Ball Valve

You last purchased this on
 
Flow-Tek

S70 Series 3/4 in. Stainless Steel Standard Port Threaded 2000# Ball Valve

  • Fast #
  • Part #FS70043RRL
  • Item #7034659
  • Manufacturer Part #S70-04-3-R-R-L
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flow-Tek

S70 Series 3/4 in. Stainless Steel Standard Port Threaded 2000# Ball Valve

  • Fast #
  • Part #FS70043RRL
  • Item #7034659
  • Manufacturer Part #S70-04-3-R-R-L
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Flow-Tek's Series S70 and Series S90 threaded ball valvesare an economical solution from the Bray product line for high pressure applications in the process industries
  • Standard two piece valve bodies are available in Stainless Steel or Carbon Steel
  • Stainless Steel bodies are investment cast and solution annealed for the highest quality and added strength
  • Cast Carbon Steel bodies are normalized and black phosphate coated for added corrosion resistance
  • All body castings are marked with a foundry heat number for full traceability
  • These quarter turn valves feature an adjustable packing gland for secure sealing
  • All Series S70/Series S90 valves comply with MSS-SP 72
  • All valves are tested in accordance with MSS-SP 72
  • Vacuum Service to 29 inches Hg gauge
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-351 Grade CF8M, ASTM A-479 Type 316
Clean Bagged:
No
Collection:
S70 Series
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Handle Length (in):
4 in
Handle Material:
304 Stainless Steel
Handle Type:
Latch Lock
Height:
2-9/25 in
IAPMO Listed:
No
Length:
2-4/5 in
MSS:
MSS SP-72
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
450
Minimum Temperature:
-50
NSF Certified:
No
Pressure - High:
2000
Pressure Class:
2000#
Recommended Valve Application:
Air, Water, Oil, Gas, General Service
Temperature Range:
-50 to 450 Deg F (-46 to 232 Deg C)
UL Listed:
No
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Latch Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.10 lb