1 in. Stainless Steel Standard Port Flanged 150# 1 piece Ball Valve with TFM 1600 Seat
Series RF15 1 in. Stainless Steel Standard Port Flanged 150# 1 piece Ball Valve with TFM 1600 Seat
Product Details
Product Details
- The series RF15/RF30 raised face flanged ball valves are used worldwide for reliable general purpose flow control applications
- With the availability of a wide variety of optional trims and accessories, these versatile raised face flanged reduced port ball valves provide exceptional value and dependable operation across a wide range of service conditions in every industry
- Series RF15/RF30 reduced port flanged ball valves are engineered to ensure bubble-tight shutoff and low operating torque
- 1/2 in - 2 in sizes feature Flow-Tek's smart stem technology with integral live load packing
- 2 -1/2 in - 12 in valves utilize an independent packing gland which can be easily adjusted without removing mounting hardware or operator
- The packing gland is contoured to uniformly distribute the load across the packing
- The live load packing is self-adjusting due to its Belleville washers allowing it to compensate for environmental changes and wear, ensuring maintenance free operation and long cycle life
Specifications
- ANSI:
- ANSI 372, ANSI 61
- API:
- API 598, API 607, API 608
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5, ASME Class 150
- ASTM:
- ASTM A-351 Grade CF8M, ASTM A-479 Type 316
- Clean Bagged:
- No
- Collection:
- Series RF15
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- 304 Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 5 in
- MSS:
- MSS SP-61, MSS SP-72
- Material:
- Stainless Steel, Plastic
- Material Type:
- TFM 1600
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Recommended Valve Application:
- Fuel, Gas, Oil, Steam, Water
- Temperature Range:
- -50 to 650 Deg F (-46 to 343 Deg C)
- Temperature Rating:
- 500
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- TFM 1600
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 6 lb