This product requires certification to purchase.

1 x 3/4 in. CTS CPVC Bushing

You last purchased this on
 

Flowguard Gold® 1 x 3/4 in. CTS CPVC Bushing

  • Fast #
  • Part #CPBGF
  • Item #1430
  • Manufacturer Part #CTS 02107 1000
5 out of 5 Customer Rating
You last purchased this on
 

Flowguard Gold® 1 x 3/4 in. CTS CPVC Bushing

  • Fast #
  • Part #CPBGF
  • Item #1430
  • Manufacturer Part #CTS 02107 1000
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 12800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 32 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Cream or tan pipe and fittings used for hot and cold water distribution
  • Intended for pressure use
  • Resistant to corrosion, pitting and scaling
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM F-2618
Application:
Cold Water, Hot Water, Pressure
Clean Bagged:
No
Collection:
Flowguard Gold®
Color Finish Name:
Cream
End Connection 1:
Spigot
End Connection 2:
Socket Weld
End Connections:
Spigot x Socket Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
CTS CPVC
Maximum Temperature:
180
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
100
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
SDR 11