This product requires certification to purchase.

2 in. IPS x CTS CPVC Bushing

You last purchased this on
 

Flowguard Gold® 2 in. IPS x CTS CPVC Bushing

  • Fast #
  • Part #CPIPSBKK
  • Item #771143
  • Manufacturer Part #CTS 02107I 1600
5 out of 5 Customer Rating
You last purchased this on
 

Flowguard Gold® 2 in. IPS x CTS CPVC Bushing

  • Fast #
  • Part #CPIPSBKK
  • Item #771143
  • Manufacturer Part #CTS 02107I 1600
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 50 Pallet: 4000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Intended for pressure use
  • Resistant to corrosion, pitting and scaling
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2846
Application:
Cold Water, Hot Water, Pressure
CSA Certified:
Yes
Clean Bagged:
No
Collection:
Flowguard Gold®
Color Finish Name:
Cream
End Connection 1:
Socket Weld
End Connection 2:
Spigot
End Connections:
Socket Weld x Spigot
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
CTS CPVC
Maximum Temperature:
180
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
100
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
SDR 11