3/4 x 1/2 in. CTS CPVC 90° Elbow
Flowguard Gold® 3/4 x 1/2 in. CTS CPVC 90° Elbow
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 250 Pallet: 20000-
Pick Up: 0 Available in Rockdale, IL - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Cream or tan pipe and fittings used for hot and cold water distribution
- Intended for pressure use
- Resistant to corrosion, pitting and scaling
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-2846
- Application:
- Hot and Cold Water Systems
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Collection:
- Flowguard Gold®
- Color Finish Name:
- Cream, Tan
- Elbow Degree:
- 90 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- CTS CPVC
- Maximum Temperature:
- 180
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- SDR 11