This product requires certification to purchase.

DC 24V 0.5W 30 psi 10 ft. Tank Transmitter

You last purchased this on
 
Flowline

EchoSonic® DC 24V 0.5W 30 psi 10 ft. Tank Transmitter

  • Fast #
  • Part #FLU2700
  • Item #4933365
  • Manufacturer Part #LU27-00
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flowline

EchoSonic® DC 24V 0.5W 30 psi 10 ft. Tank Transmitter

  • Fast #
  • Part #FLU2700
  • Item #4933365
  • Manufacturer Part #LU27-00
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fast and easy PC user interface
  • Narrow beam angle is ideal for tight spaces
  • Short dead band allows full use of basin or tank
  • The new generation Echo Sonic II two-wire ultrasonic transmitter provides non-contact level measurement up to 32.8’
  • Ideal for lift stations, clear wells, chemical bulk and day tanks and many other level measurement applications
  • The Echo Sonic II is programmed via Web Cal, an innovative PC user interface that provides fast and accurate configuration
  • One USP Fob Interface is required for any number of Echo Pod or Echo sonic II units
  • Requires Certification

Specifications

Application:
Tanks
Cable Length (ft):
10 ft
Collection:
EchoSonic®
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Material:
Plastic
Material Type:
Polycarbonate, PVDF
Power Source:
DC
Pressure - Maximum:
30 psi
Temperature Range:
-31 to 140 Deg F
UL Listed:
No
Volts:
24V
Watts:
0.5 W