DC 24V 0.5W 30 psi 10 ft. Tank Transmitter
EchoSonic® DC 24V 0.5W 30 psi 10 ft. Tank Transmitter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fast and easy PC user interface
- Narrow beam angle is ideal for tight spaces
- Short dead band allows full use of basin or tank
- The new generation Echo Sonic II two-wire ultrasonic transmitter provides non-contact level measurement up to 32.8’
- Ideal for lift stations, clear wells, chemical bulk and day tanks and many other level measurement applications
- The Echo Sonic II is programmed via Web Cal, an innovative PC user interface that provides fast and accurate configuration
- One USP Fob Interface is required for any number of Echo Pod or Echo sonic II units
Specifications
- Application:
- Tanks
- Cable Length (ft):
- 10 ft
- Collection:
- EchoSonic®
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate, PVDF
- Power Source:
- DC
- Pressure - Maximum:
- 30 psi
- Temperature Range:
- -31 to 140 Deg F
- UL Listed:
- No
- Volts:
- 24V
- Watts:
- 0.5 W