This product requires certification to purchase.

DC 28V 30 psi 10 ft. Tank Transmitter

You last purchased this on
 
Flowline

EchoSpan® DC 28V 30 psi 10 ft. Tank Transmitter

  • Fast #
  • Part #FLU815101
  • Item #5093784
  • Manufacturer Part #LU81-5101
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flowline

EchoSpan® DC 28V 30 psi 10 ft. Tank Transmitter

  • Fast #
  • Part #FLU815101
  • Item #5093784
  • Manufacturer Part #LU81-5101
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fast and simple push button programming
  • LCD display indicates level and setup info
  • Narrow beam width for tight spaces
  • Diagnostic feedback for easy troubleshooting
  • The EchoSpan two-wire ultrasonic transmitter provides non-contact level measurement up to 32' or 10 m
  • Ideally suited for challenging ultrapure, corrosive or waste liquids
  • With easy push button programming, the EchoSpan is a popular choice for atmospheric bulk storage, day tank and lift station applications
  • Requires Certification

Specifications

Application:
Tanks
Cable Length (ft):
18 ft
Collection:
EchoSpan®
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Material:
Plastic, Rubber
Material Type:
PVDF, Polycarbonate, Viton®
NEMA:
NEMA 4X/IP65
Power Source:
DC
Pressure - High:
30
Temperature Range:
Up to 140 Deg F
Tool Type:
Transmitter
UL Listed:
No
Volts:
12/28V
Weight:
2 lb