1-1/2 in. Pneumatic Aluminum and Bronze Actuator
Supernova B Series 1-1/2 in. Pneumatic Aluminum and Bronze Actuator
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Actuator Type:
- Pneumatic
- Collection:
- Supernova B Series
- Material:
- Aluminum, Bronze
- Torque (In-Lbs):
- 1122 in-lbs
- UL Listed:
- No
- Valve Size:
- 1-1/2 in