Adapter for F39 Pnuematic Actuator
Adapter for F39 Pnuematic Actuator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- F39 Pnuematic Actuator
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male x Male
- Material:
- Aluminum
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No