This product requires certification to purchase.

3/4 in. Steam Trap

You last purchased this on
 
Flowserve Gestra

3/4 in. Steam Trap

  • Fast #
  • Part #GBK45F
  • Item #1922061
  • Manufacturer Part #BK45
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flowserve Gestra

3/4 in. Steam Trap

  • Fast #
  • Part #GBK45F
  • Item #1922061
  • Manufacturer Part #BK45
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 300
ASTM:
ASTM A-105, ASTM A-193 B7
Application:
Low Flow, Tracing
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
5-1/5 in
Length:
3-7/10 in
Material:
Stainless Steel
Recommended Valve Application:
Steam
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Size:
3/4 in