1/2 in. 986F 1230 psig Steam Trap
BK Series 1/2 in. 986F 1230 psig Steam Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- BK Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Material:
- Alloy Steel
- Maximum Temperature:
- 986
- Pressure - Maximum:
- 1230 psig
- Valve Body Material:
- Alloy Steel
- Valve Size:
- 1/2 in