1/2 in. Steel Wafer Check Valve
Disco 1/2 in. Steel Wafer Check Valve
Product Details
Product Details
Specifications
- Collection:
- Disco
- Material:
- Steel
- Pressure Class:
- 300#
- Valve Body Material:
- Steel
- Valve Seat Material:
- Metal
- Valve Size:
- 1/2 in
- Valve Type:
- Check Valve