This product requires certification to purchase.

4 in. Valve Wrench

You last purchased this on
 
Flowserve Nordstrom

4 in. Valve Wrench

Brand image
You last purchased this on
 
Flowserve Nordstrom

4 in. Valve Wrench

  • Fast #
  • Part #NSN4
  • Item #1334196
  • Manufacturer Part #SN-4
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Slim design
  • Easy to use
  • Requires Certification

Specifications

Brand Model Compatibility:
Nordstrom Valves
Handle Material:
Metal
Handle Type:
Straight
Length:
15 in
Maximum Capacity:
4 in



Call for Pricing
Call for Pricing