6 in. Valve Wrench
6 in. Valve Wrench
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wrench size P-2
- Square head
- Handle Diameter 1-7/10 in
Documents
Specifications
- Brand Model Compatibility:
- Nordstrom Valves
- Handle Material:
- Metal
- Handle Type:
- Straight
- Length:
- 27 in
- Valve Size:
- 6 in
- Weight:
- 6 lb