1-1/2 in. Cast Iron 200 CWP Threaded Wrench Plug Valve
Figure 114 1-1/2 in. Cast Iron 200 CWP Threaded Wrench Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cost-effective design that eliminates external leakage without the use of costly accessories to protect exposed threaded stems
- Increased uptime enabled by the thermally bonded, low-friction plug coating that creates low operating torque
- Greater process control through the sealant jacking that ensures positive operation and drop-tight closure
- Integral Stop and Locking Device – Same reliable and easy-to-use design as 2-bolt cover valves
- Actuator Mounting Pads – allows for convenient field attachment of operator/actuator mounting brackets thus eliminating the need for expensive saddle type brackets or violating the integrity of the cover bolts
- Redesigned Cover – Eliminates debris trap around stem that can retain moisture and cause corrosion
- Side-Mounted Sealant Injection Fitting – Improved sealant injection system allowing sealant injection under plug for effective plug jacking
- Balance Spring – Mechanically balanced providing lower and predictable operating torques
Specifications
- ASME:
- ASME B1.20.1, ASME B16.1, ASME B16.10, ASME B16.33, ASME B16.38
- ASTM:
- ASTM A-126
- Collection:
- Figure 114
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Length:
- 5-10/77 in
- MSS:
- MSS SP-6, MSS SP-25, MSS SP-78
- Material:
- Cast Iron
- Pressure Class:
- 200#
- Valve Body Material:
- Cast Iron
- Valve Operator:
- Wrench
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Cast Iron
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Plug Valve