3 in. Cast Iron 200 CWP Threaded Wrench Plug Valve
Figure 142 3 in. Cast Iron 200 CWP Threaded Wrench Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.1
- ASTM:
- ASTM A-126
- Collection:
- Figure 142
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- MSS:
- MSS SP-78
- Material:
- Cast Iron
- Recommended Valve Application:
- Water
- Valve Operator:
- Wrench
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Cast Iron
- Valve Size:
- 3 in
- Valve Type:
- Plug Valve