This product requires certification to purchase.

1-1/2 in. Cast Iron 200# Flanged Lube Plug Valve

You last purchased this on
 
Flowserve Nordstrom

Figure 143 1-1/2 in. Cast Iron 200# Flanged Lube Plug Valve

  • Fast #
  • Part #N143ILSJ
  • Item #5136731
  • Manufacturer Part #143ILS 1-1/2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flowserve Nordstrom

Figure 143 1-1/2 in. Cast Iron 200# Flanged Lube Plug Valve

  • Fast #
  • Part #N143ILSJ
  • Item #5136731
  • Manufacturer Part #143ILS 1-1/2
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 200 CWP (13.8 bar)
  • 400 psig (27.6 bar) test
  • Figure 143 - Flanged, wrench-operated, sizes 1 to 5
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.1, ANSI B16.10, ANSI Class 125
ASME:
ASME B1.20.1, ASME B16.1, ASME B16.10, ASME Class 125
ASTM:
ASTM A-126 Class B
Collection:
Figure 143
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
6-1/2 in
MSS:
MSS SP-78
Material:
Cast Iron, Metal
Pressure - Maximum:
400 psig
Pressure Class:
200#
Valve Body Material:
Cast Iron
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Operator:
Wrench
Valve Port Opening:
Full Port
Valve Seat Material:
Metal
Valve Size:
1-1/2 in
Valve Stem:
Non-rising
Valve Type:
Plug Valve
Width:
5 in