This product requires certification to purchase.

4 in. Cast Iron 200 CWP Flanged Wrench Plug Valve

This product has been replaced by

Flowserve Nordstrom Cast Iron 200# Flanged Lube Plug Valve
Flowserve Nordstrom 4 in. Cast Iron 200# Flanged Lube Plug Valve
Manufacturer Part #143ILS 4
You last purchased this on
 
Flowserve Nordstrom

Figure 143 4 in. Cast Iron 200 CWP Flanged Wrench Plug Valve

  • Fast #
  • Part #N143P
  • Item #1260524
  • Manufacturer Part #143 4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Flowserve Nordstrom Cast Iron 200# Flanged Lube Plug Valve
Flowserve Nordstrom 4 in. Cast Iron 200# Flanged Lube Plug Valve
Manufacturer Part #143ILS 4
Flowserve Nordstrom

Figure 143 4 in. Cast Iron 200 CWP Flanged Wrench Plug Valve

  • Fast #
  • Part #N143P
  • Item #1260524
  • Manufacturer Part #143 4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 35
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Cost-effective design that eliminates external leakage without the use of costly accessories to protect exposed threaded stems
  • Increased uptime enabled by the thermally bonded, low-friction plug coating that creates low operating torque
  • Greater process control through the sealant jacking that ensures positive operation and drop-tight closure
  • Short Pattern
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.1, ASME B16.10, ASME B1.20, ASME B16.38
ASTM:
ASTM A-126
Collection:
Figure 143
End Connection 1:
FNPT
End Connection 2:
Flanged
End Connections:
FNPT x Flanged
Length:
9 in
MSS:
MSS SP-25, MSS SP-78
Material:
Cast Iron
Pressure Class:
200#
Recommended Valve Application:
Water
Valve Body Material:
Cast Iron
Valve Operator:
Wrench
Valve Port Opening:
Full Port
Valve Seat Material:
Cast Iron
Valve Size:
4 in
Valve Stem:
Non-rising
Valve Type:
Plug Valve