5 in. Cast Iron 200 CWP Flanged Wrench Plug Valve
Figure 143 5 in. Cast Iron 200 CWP Flanged Wrench Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Reduced downtime as a result of sealant channels that provide lubrication and protect the seating surface against corrosion, erosion or accumulation of solids
- Greater process control provided by leak-free, easy turning performance of the gland, which flexes
- High-pressure performance made possible by the heavy-wall body, which can withstand higher-than-line sealant pressure and expected line stresses
- Reliable operation enabled by the Seaport sealant grooving system, designed to give complete distribution of pressurized sealant to seating surfaces
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.1, ANSI B16.10
- API:
- API 5B
- ASME:
- ASME B1.20.1, ASME B16.10
- ASTM:
- ASTM A-126 Class B
- Collection:
- Figure 143
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 10 in
- MSS:
- MSS SP-25, MSS SP-6, MSS SP-78
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Operator:
- Wrench
- Valve Port Opening:
- Full Port
- Valve Size:
- 5 in
- Valve Type:
- Plug Valve