6 in. Carbon Steel 150 psi Flanged Lever Handle Plug Valve
Figure 1945 6 in. Carbon Steel 150 psi Flanged Lever Handle Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dynamic balance lubricated
- ANSI class 150
- Drop tight shutoff
- Metal to metal seating
- Pressure balanced plug with anti-friction coating
- Plug adjustment screw
- Blow out proof stem
- Available for a variety of special applications including slurry service, offshore service, buried service, air dryers, asphalt plants, liquid sodium and many more.
- Short pattern
Specifications
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-126
- Collection:
- Figure 1945
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Carbon Steel
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Water
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Carbon Steel
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Plug Valve